ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM


One-Handed Pipe Wrench

References
rothenberger:70354
rubix:80045978
brand logo
brand logo
Technical specifications
Opening60 mm
Length450 mm
See all Specifications

Product details : ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM


The one-handed pipe wrench STILLSON can be used for screwing, loosening and securing pipes in many different applications. The hardened adjusting nut, which prevents unintentional adjustment and the optimized double suspension, which ensures safe self-clamping, provide perfect support during work.

Strengths

Replaceable jaws and hooks: For the easy replacement of wear parts
Forged jaws: robust and durable
The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Quick setting of the pipe diameter
Hardened adjusting nut: Prevents unintentional adjustment during use
Optimized double suspension: Ensures fast and safe self-clamping

Technical specifications


Attributes
Opening60 mm
Length450 mm
Wrench size18 ''
Show UNSPSC/ECL@SS
£ 99.83 excl. VAT
/ Each
£ 119.80 incl. VAT
  • Usually arrives within 14 working days