Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
Tube clamping wrench Ridgid
References
ridgid:
47057
rubix:
226A6828
ean:
0095691470577
Technical specifications
Opening
50
mm
See all Specifications
Product details
Technical specifications
Product details : "RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
Technical specifications
Attributes
Opening
50
mm
Weight
1100
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.08
excl. VAT
/
Each
£
105.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 361-14 STILLSON PIPE WRENCH 14IN
FACOM PIPE WRENCH 133A.36
GEDORE RED R27160021 24 PIPE WRENCH
BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
ROEBUCK PIPE WRENCH 90, SIZE 4IN
GEDORE 8INPIPEWRENCH 227 8
ROEBUCK 887695 ALUMINIUM STILLSON PIPE WRENCH 450MM
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
GEDORE RED R27160012 14 INCH PIPE WRENCH
ROTHENBERGER ALUMINIUM PIPE WRENCH 36 INCH 7-0163
24 RIGID STILLSON
FACOM PIPE WRENCH 133A.24
BAHCO 380-14 ALU PIPE WRENCH 14IN
STAHLWILLE 65590300 12 INCH WRENCH