BAHCO 361-36 STILLSON PIPE WRENCH 36IN


Stillson Pipe Wrenches

References
bahco:361-36
rubix:119A9714
ean:7311518295257
brand logo
brand logo
Technical specifications
Opening102 mm
Length900 mm
See all Specifications

Product details : BAHCO 361-36 STILLSON PIPE WRENCH 36IN


Self-clamping, one-hand traditional Stillson wrench for ease of use Body made of traditional forged steel, anti-corrosion treated Long-lasting serrated induction hardened jaws Spring-loaded for ratchet-like use Anti-corrosion treated body Comfortable-to-use traditional metal-bodied wrench Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Technical specifications


Attributes
Logistic Weight5830 g
Opening102 mm
Length900 mm
Wrench size4 ''
Weight6100 g
Show UNSPSC/ECL@SS
£ 175.45 excl. VAT
/ Each
£ 210.54 incl. VAT
  • In stock: Next day delivery