Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
Tube clamping wrench Ridgid
References
ridgid:
31370
rubix:
80117551
ean:
0095691313706
Technical specifications
Opening
125
mm
Length
750
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
Technical specifications
Attributes
Opening
125
mm
Length
750
mm
Weight
1000
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.92
excl. VAT
/
Each
£
146.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
GEDORE RED R27160030 36 PIPE WRENCH
BAHCO 380-36 ALU PIPE WRENCH 36IN
FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM
FACOM PIPE WRENCH 131A.18
RIGID NO 2 STRAP WRENCH
FACOM STILLSON PIPE WRENCH 131A.14
RIGID 18 STRAIGHT PIPE WRENCH
GEDORE 227 10 PIPE WRENCH 10 6453110 227
FACOM CLE SERRE TUBES 131A.36
BAHCO 361-8 STILLSON PIPE WRENCH 8IN