Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
Tube clamping wrench Milwaukee
References
milwaukee:
48227218
rubix:
395A6443
manufacturer :
48227218
Product details
Technical specifications
Product details : MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.93
excl. VAT
/
Each
£
99.52
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
GEDORE 175 1.1/2 PIPE WRENCH
BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
24 RIGID STILLSON
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
STRAP WRENCH HEAVY DUTY 30 LONG
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
BRITOOL EXPERT PIPE WRENCH 8 E117820
BAHCO 380-36 ALU PIPE WRENCH 36IN
STAHLWILLE STILLSON 18 INCH 65580450
FACOM PIPE WRENCH 24 INCH 135A.24