IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
Irwin Vise-Grip Pipe Wrench
See technical informationSee documentsReferences
Irwin:T35010
Rubix:012102
EAN:0734442112563
Documents
Product details : IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
Irwin 250mm Leader Vise Grip Cast Iron Pipe Wrench, T35010 (Pack of 4) is a premium quality Pipe Wrenches from Irwin. All Irwin 250mm Leader Vise Grip Cast Iron Pipe Wrench are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin 250mm Leader Vise Grip Cast Iron Pipe Wrench are sourced from the most reliable and official Pipe Wrenches vendors, chosen after performing detailed market surveys.
Strengths
One-Piece Ductile Iron Casting Assures Heavy-Duty Use
Hardened & Tempered Teeth Provide Excellent Bite
Drop-Forged Jaws with to Resist Wear, Distortion or Breakage
Hardened & Tempered Teeth Provide Excellent Bite
Drop-Forged Jaws with to Resist Wear, Distortion or Breakage
Applications
Extensively used in heavy industry
Oil and gas fields
Civil engineering
Oil and gas fields
Civil engineering
Technical specifications
Attributes
| Opening | 38 mm |
|---|---|
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
- In stock: Next day delivery


