Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
Tube clamping wrench Ridgid
References
ridgid:
89445
rubix:
221A8359
ean:
0095691894458
Technical specifications
Opening
80
mm
See all Specifications
Product details
Technical specifications
Product details : "RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
Technical specifications
Attributes
Opening
80
mm
Weight
4400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.73
excl. VAT
/
Each
£
225.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8361020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
BAHCO 143 2-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 22IN
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
KNIPEX 8361015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
BAHCO 380-14 ALU PIPE WRENCH 14IN
RIDGID 31095 14INCH ALUMINIUM STRAIGHT PIPE WRENCH MODEL 814
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
FACOM STILLSON WRENCH 131A.24
ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
FACOM CLE SERRE TUBES 131A.36
BAHCO 361-14 STILLSON PIPE WRENCH 14IN
GEDORE 8INPIPEWRENCH 227 8