References
Stahlwille:65580450
Rubix:124A4091
EAN:4018754092864



Documents
Product details : STAHLWILLE STILLSON 18 INCH 65580450
US standard GGG-W-651 type II, class A.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x95x450 mm |
|---|---|
| Logistic Weight | 2660 g |
| Opening | 77 mm |
| Length | 450 mm |
| Wrench size | 77 '' |
| Weight | 2660 g |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 67.01 excl. VAT
/ Each
£ 80.41 incl. VAT
- Usually arrives within 14 working days
