IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH


Irwin Leader Pipe Wrench

References
irwin:T35014
rubix:012103
brand logo
brand logo
Technical specifications
Opening51 mm
Length350 mm
See all Specifications

Product details : IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH


IRWIN Record 350 Leader Wrench is a heavy-duty wrench extensively used in heavy industry; particularly in the oil and gas fields and in civil engineering.

Strengths

Heavy-duty frame
Handle are a one-piece ductile iron casting guaranteed against breakage

Applications

Used in heavy industry
Particularly in the oil and gas fields
Civil engineering

Technical specifications


Attributes
Opening51 mm
Length350 mm
Weight1720 g
Show UNSPSC/ECL@SS
£ 103.13 excl. VAT
/ Each
£ 123.76 incl. VAT
  • Sold out