IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 12
Irwin Vise-Grip Groovelock Water Pump Pliers
See technical informationSee documentsReferences
Irwin:10507629
Rubix:2006723
EAN:5706915076295





Documents
Product details : IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 12
Groove Lock Pliers are designed with twice the number of groove positions as traditional groove joint pliers to deliver optimal hand and jaw positioning - providing a superior grip. The specially engineered, all-purpose jaw grips round, hex, square and flat surfaces for incredible versatility.
Strengths
All-purpose jaw grips onto flat, round, hex & square work pieces
Press-N-Slide button adjusts jaws 2X faster than traditional groove joint pliers
Multi-groove ratcheting system has twice the groove positions
Anti-pinch, moulded ProTouch grips for added comfort
High grade alloy steel with blackened finish+L4804
Press-N-Slide button adjusts jaws 2X faster than traditional groove joint pliers
Multi-groove ratcheting system has twice the groove positions
Anti-pinch, moulded ProTouch grips for added comfort
High grade alloy steel with blackened finish+L4804
Applications
Used for pipes nuts & bolts
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 70 mm |
| Type | water pump pliers |
| Weight | 272 g |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Usually arrives within 14 working days