KNIPEX 8604100 KNIPEX PLIERS WRENCH XS 100MM
XS fogókulcs Fogó és csavarkulcs egyetlen szerszámban
See technical informationReferences
Knipex:86 04 100
Rubix:388A3755
EAN:4003773087281

Technical specifications
| Length | 100 mm |
|---|---|
| Opening capacity | 21 mm |
| Number of positions | 10 |
Product details : KNIPEX 8604100 KNIPEX PLIERS WRENCH XS 100MM
Strengths
•Optimum accessibility, even in confined spaces: particularly compact design, very slim head
One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes
Enormous gripping capacity with a tool length of only 100 mm; parallel jaw opening grips continuously up to 21 mm width across flats
Robust sliding joint offers high stability and resilience
Smooth jaws for the gentle assembly of sensitive fittings and parts with delicate surface finishes: can be used directly on chrome due to the smooth full-surface contact
Versatile areas of application: precision engineering, plumbing, an essential part of any bicycle or motorcycle toolkit, EDC (Every Day Carry), model making
Pinch guard prevents operators' fingers being pinched
Fine adjustment with 10 adjustment positions
One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes
Enormous gripping capacity with a tool length of only 100 mm; parallel jaw opening grips continuously up to 21 mm width across flats
Robust sliding joint offers high stability and resilience
Smooth jaws for the gentle assembly of sensitive fittings and parts with delicate surface finishes: can be used directly on chrome due to the smooth full-surface contact
Versatile areas of application: precision engineering, plumbing, an essential part of any bicycle or motorcycle toolkit, EDC (Every Day Carry), model making
Pinch guard prevents operators' fingers being pinched
Fine adjustment with 10 adjustment positions
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Opening capacity | 21 mm |
| Number of positions | 10 |
| Type | pliers wrench |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 48.66 excl. VAT
/ Each
£ 58.39 incl. VAT
- Delivery usually within ( 14 ) days







































