ROEBUCK SO EASY MULTIGRIP PLIER NG BI-MATERIAL 250 MM 880592
Groove joint waterpump pliers
See technical informationSee documentsReferences
Superseded Ref:5073381
Roebuck:880592
Rubix:209A8298
EAN:3660338339561


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
Documents
Product details : ROEBUCK SO EASY MULTIGRIP PLIER NG BI-MATERIAL 250 MM 880592
Standard : DIN ISO 8976
Durable box-joint hinge for long-term reliability and firm grip, with laminations tempered by induction.
Automatic locking on hoses and nuts for safe, effort-free work.
Sturdy design.
Resistant chrome vanadium steel.
Polished surface.
Durable box-joint hinge for long-term reliability and firm grip, with laminations tempered by induction.
Automatic locking on hoses and nuts for safe, effort-free work.
Sturdy design.
Resistant chrome vanadium steel.
Polished surface.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
| Type | groove joint waterpump plier |
Show UNSPSC/ECL@SS
£ 50.14 excl. VAT
/ Each
£ 60.17 incl. VAT
- In stock: Next day delivery