References
Draper:97921
Rubix:382A9110
Manufacturer :97921
EAN:5010559979219
Product details : DRAPER 97921 1500W 320MM SCARIFIER
This 2-in-1 electric lawn aerator and scarifier has a working width of 320mm and an efficient 1500W motor that is suitable for small to medium-sized lawns. The aerator has 20 tines that work the ground to improve drainage and give the grass the extra help it needs to grow thicker and healthier. The scarifier revitalises lawns by removing moss, thatch and dead grass. It is fitted with 16 robust steel blades, that penetrate the ground more deeply than a standard rake to pull up rooted debris. There are four adjustable scarifying depths (-12, -8, -4, +4mm) to achieve the perfect finish. Easily chosen using the depth adjustment lever located next to one of the the front wheels. There is a 30L collection bag. The machine weighs just 9.3kg, making it is comfortable and easy to push around. The handle folds for easy storage and there is a carry handle on the motor unit for ease. Supplied with two quick-change cartridges - aerator and scarifier.
Technical specifications
Attributes
| Power | 1500 W |
|---|---|
| Cutting width | 320 mm |
| Weight | 9.3 kg |
Show UNSPSC/ECL@SS
£ 150.50 excl. VAT
/ Each
£ 180.60 incl. VAT
- Delivery usually within ( 7 ) days



