SEALEY AK503 PREMIER WIRE ROPE/SPRING CUTTER 190MM

AK503 PREMIER WIRE ROPE/SPRING CUTTER 190MM

See technical information
References
Sealey:AK503
Rubix:80177911
Manufacturer :AK503
brand logo

Product details : SEALEY AK503 PREMIER WIRE ROPE/SPRING CUTTER 190MM


• High carbon steel blades, hardened, tempered and polished.
• Cuts up to Ø5mm wire rope and Ø1.5mm spring wire.
• Spring loaded handles with vinyl grip and safety lock.
• Lifetime guarantee*.
• Model No. AK503

Strengths

Premier Wire Rope/Spring Cutter 190mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ Each
£ 29.40 incl. VAT
  • Usually arrives within 14 working days