FACOM HEAVY DUTY SIDECUTTERS 415.MT
Micro-Tech® wire cutters, large sizes: power
See technical informationReferences
Facom:415.MT
Rubix:1233756
EAN:3148511754979

Product details : FACOM HEAVY DUTY SIDECUTTERS 415.MT
B [mm]: 16C [mm]: 16E [mm]: 8L [m]: 125Cut surface: hCu - Ni Ø [mm]: 0.4 - 2.0Fe 30 HRc diam. mm 1.0 Piano diam. mm 0.8
Strengths
• With this forceps more power can be put in and longer work is done on a wide range of materials • The wire-retaining model prevents the cut wire from jumping away. Weight: 95 g.
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 106 g |
| Nose shape | pointed |
| Length | 125 mm |
| Weight | 95 g |
| Length of noses | 16 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
- Delivery usually within ( 14 ) days
