ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 5KG LENGT 900MM 846209


Spark resistant club hammer fv handle

References
roebuck:846209
rubix:209A7838
ean:3660338084324
NON SPARKING FIBERGLASS HANDLE SLEDGEHAMMER 5KG Length mm 900
brand logo
Technical specifications
MaterialBronze aluminium
See all Specifications

Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 5KG LENGT 900MM 846209


Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.

Technical specifications


Attributes
MaterialBronze aluminium
HandleFibreglass
Show UNSPSC/ECL@SS
£ 518.55 excl. VAT
/ Each
£ 622.26 incl. VAT
  • Usually arrives within 14 working days