Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO A6709M-4 SOCKET 1/4 AEROSPACE
BAHCO A6709M-4 SOCKET 1/4 AEROSPACE
Screwdriver Bahco
References
bahco:
A6709M-4
rubix:
120A3631
ean:
7314151754129
Technical specifications
Imprint
hex / allen
Imprint size
4 mm
Blade length
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6709M-4 SOCKET 1/4 AEROSPACE
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
hex / allen
Imprint size
4 mm
Blade length
10.5
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.96
excl. VAT
/
Each
£
39.55
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
WERA 118184 2067 SCREWDRIVER HF TX8/60 K'FORM MICRO
FACOM AT6.5X35 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 35 MM
WERA 118000 2035 SCREWDRIVER 0.25/1.2/40 K'FORM MICRO
KNIPEX 982145 SCREWDRIVERS 287MM
FACOM ATWH6.5X150 PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 BOLSTER
WERA 138269 367BO SCREWDRIVER TORX SECURITY TX15/300 K/FORM+
BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
FACOM D.133C10 PROT SD FLEX NUT DRIVER 10MM STD
WERA 032056 3367 SCREWDRIVER TX27/115 K'FORM STAINLESS
ROEBUCK PRECISION SCREWDRIVER 1.2 X 40MM
BAHCO BE-8802 SCREWDRIVER ERGO PZ2X25
BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25
ROEBUCK PRECISION SCREWDRIVER 3.0 X 80MM
BAHCO BE-8235 SCREWDRIVER ERGO 0.6X3.5X200
WERA 008015 335 SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+