222A. TJ-Sets sharpened drills
Number of elements | 19 |
---|---|
Range | 1/10 mm |
Increment | 0.5 mm |
Logistic Weight | 713 g |
---|---|
Packaged dimensions (D x W x H) | 160x112x35 mm |
Package weight | 712 g |
Number of elements | 19 |
Range | 1/10 mm |
Increment | 0.5 mm |
Din standard | DIN 338 |
Machining material | Steel;Stainless Steel, Grey Cast-Iron;Aluminium Alloy |
Body material | Steel |
Usually arrives within 14 working days