TITEX A6994TFP-8.3 DRILLS SOLID CARBID 16 X DC 5565038
Drill Bit
See technical informationSee documentsReferences
Walter Titex:A6994TFP-8.3
Rubix:356A9981
Manufacturer :5565038
EAN:4031132276670

Documents
Product details : TITEX A6994TFP-8.3 DRILLS SOLID CARBID 16 X DC 5565038
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | x treme dh30 |
| Increment | 40 mm |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tfp |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 918.00 excl. VAT
/ Each
£ 1,101.60 incl. VAT
- Usually arrives within 14 working days



