TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217


Pilot Drill

References
walter titex:A6181TFT-3
rubix:80170334
manufacturer :5200217
ean:4031132260020
brand logo
brand logo
Technical specifications
Number of elements1
Rangexd pilot
See all Specifications

Product details : TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217


ALTIUS

Strengths

•Special diameter tolerance for XD technology

Applications

Blind Hole;Stack Drilling;Drilling (Through Hole)

Technical specifications


Attributes
Number of elements1
Rangexd pilot
Din standarddin 6535 ha
Coatingtft
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others
Tip angle150 °
Tail diameter6 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 114.47 excl. VAT
/ Each
£ 137.36 incl. VAT
  • Usually arrives within 14 working days