Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734-2 COTTER PIN PUNCH
BAHCO 3734-2 COTTER PIN PUNCH
Punch set 3734
References
bahco:
3734-2
rubix:
116A4149
ean:
7314151834296
Technical specifications
Diameter
2
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3734-2 COTTER PIN PUNCH
Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 6450 shape C.
Technical specifications
Attributes
Logistic Weight
70
g
Diameter
2
mm
Length
150
mm
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
ROEBUCK PIN PUNCH 130 X 10.0MM
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK BELT PUNCH 9MM
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
BRITOOL EXPERT DRIFT PUNCH 6MM E418234
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM
ROEBUCK BELT PUNCH 14MM
FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM
ROEBUCK PIN PUNCH 100 X 4.0MM
ROEBUCK WAD PUNCH 19MM
GEDORE 2MM PIN PUNCH SET 119-2