GEDORE 570030 ARC PUNCH 30 MM


Pritchel Matrix 570

References
gedore:570030
rubix:399A5542
manufacturer :4618810
ean:4017981570305
brand logo
brand logo
Technical specifications

Product details : GEDORE 570030 ARC PUNCH 30 MM


• according to DIN 7200 form A
• for punching cardboard, leather, rubber, gaskets and other soft materials, blue lacquered shaft
• hardened edge
• blue lacquered shaft
Arc punch 30 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished

Technical specifications


Attributes
Logistic Weight590 g
Diameter30 mm
Diameter (inch)1-3/16 ''
Length190 mm
Weight0.59 kg
Show UNSPSC/ECL@SS
£ 52.75 excl. VAT
/ Each
£ 63.30 incl. VAT
  • Usually arrives within 14 working days