References
Facom:247.G2
Rubix:1233064
EAN:3148511587904



Product details : FACOM NAIL SET 247.G2
247G- Sheathed nail sets
-Head treated 36-44 HRc.
-Tip hardened 52-60 HRc.
-Head treated 36-44 HRc.
-Tip hardened 52-60 HRc.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x20x20 mm |
| Package weight | 100 g |
| Diameter | 1.9 mm |
| Length | 185 mm |
| Handle | with |
| Weight | 0.102 g |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 14 ) days
