References
Facom:251A.4
Rubix:1233189
EAN:3148511601754



Product details : FACOM DRIFT PUNCH 251A.4
251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.
Strengths
This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x10x10 mm |
| Package weight | 26 g |
| Diameter | 5.5 mm |
| Length | 96 mm |
| Handle | without |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Delivery usually within ( 14 ) days
