Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
249.GSLS - Sheathed pin tumblers - SLS
References
facom:
249.G2SLS
rubix:
2588816
ean:
3662424051500
Technical specifications
Diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
Milling cutter
- For renovating the contact surfaces of battery terminals.
- Dimensions (L. x W. x H.): 26 x 92 x 130 mm.
Weight: 230 g.
Technical specifications
Attributes
Diameter
8
mm
Length
140
mm
Weight
65
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.26
excl. VAT
/
Each
£
42.31
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
FACOM 256.2,5 CENTRE PUNCH 256.25
150 X 4 PIN PUNCH - 70070003
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
FACOM DRIFT PUNCH 248.3
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
ROEBUCK PIN PUNCH 130 X 10.0MM
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
STAHLWILLE 3MM PIN PUNCH 70090005
FACOM DRIFT PUNCH 248.4
BRIT EXP DRIFT PUNCH 8MM
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5