Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
Punches Bahco
References
bahco:
BE-8985
rubix:
123A0249
ean:
7314153010698
Product details
Technical specifications
Product details : BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
Technical specifications
Attributes
Logistic Weight
75
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
FACOM NAIL SET 247.4
ROEBUCK BELT PUNCH 12MM
BAHCO 3734-5 COTTER PIN PUNCH
FACOM DRIFT PUNCH 249.3
FACOM DRIFT PUNCH 251A.3
GEDORE 12X150MM PIN PUNCH 119-12
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT CENTRE PUNCH 8MM
GEDORE 135-12 SETTING PUNCH
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
BAHCO 3734N-6-150 DRIFT PUNCH
ROEBUCK 533-P/CV-8/RBK SPRING PIN PUNCH SET
FACOM 251A.2,5 DRIFT PUNCH 251A.25
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM