References
Roebuck:4971907
Rubix:210332
EAN:3660338516399
Documents
Product details : ROEBUCK PIN PUNCH 100 X 3.5MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
| Diameter | 3.5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- In stock: Next day delivery

