Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
Punches Unbranded
References
unbranded:
427.25
rubix:
016316
Product details
Technical specifications
Product details : ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
For lining up holes prior to pinning, bolting or riveting.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.01
excl. VAT
/
Each
£
8.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 570014 ARC PUNCH
GEDORE 35MM ARC PUNCH 570035
ROEBUCK WAD PUNCH 9MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 4.0MM
ROEBUCK 2038/RBK WAD PUNCH 38MM
ROEBUCK WAD PUNCH 15MM
ROEBUCK PIN PUNCH 100 X 4.0MM
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
GEDORE 2MM PIN PUNCH SET 119-2
GEDORE 119-6 PIN PUNCH 6 MM
FACOM 256.2,5 CENTRE PUNCH 256.25
ROEBUCK PIN PUNCH 100 X 3.5MM
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2