FACOM 251A.1,5 1/16 PARALLEL PUNCH 251A.1.5


251A - Precision pin punches with guiding sleeve

References
facom:251A.1,5
rubix:1209556
manufacturer :251A.1.5
ean:3148511601501
brand logo
brand logo
Technical specifications
Diameter3.5 mm
See all Specifications

Product details : FACOM 251A.1,5 1/16 PARALLEL PUNCH 251A.1.5


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight12 g
Packaged dimensions (D x W x H)82x6x6 mm
Package weight12 g
Diameter3.5 mm
Length83 mm
Handlewithout
Weight10 g
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
  • Usually arrives within 14 working days