Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
STAHLWILLE 70060007 104/120X10 PUNCH
STAHLWILLE 70060007 104/120X10 PUNCH
Drift Pin
References
stahlwille:
70060007
rubix:
80341971
ean:
4018754040575
Technical specifications
Diameter
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 70060007 104/120X10 PUNCH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
120
mm
Logistic Weight
60
g
Diameter
2
mm
Length
120
mm
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
ROEBUCK WAD PUNCH 9MM
GEDORE 99 12-6 8711410 DRIFT PUNCH
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
GEDORE BENDING BAR 137-600
BAHCO 3734N-6-150 DRIFT PUNCH
BAHCO 3659-2.8 PUNCH
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
FACOM 256.2,5 CENTRE PUNCH 256.25
BAHCO 3734N-4-150 DRIFT PUNCH
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
BAHCO 3733-5 DRIFT PUNCH
GEDORE 119-6 PIN PUNCH 6 MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 3.0MM