ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 3.0MM
Round head centre punch
See technical informationSee documentsReferences
Roebuck:4971903
Rubix:210327
EAN:3660338516351
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 3.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- In stock: Next day delivery

