Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
STAHLWILLE 3/4 BAR HANDLE 15170000
STAHLWILLE 3/4 BAR HANDLE 15170000
558 Bar handle
References
stahlwille:
15170000
rubix:
4527307
ean:
4018754013449
Technical specifications
Square drive adapter
3/4
''
Length
510
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 3/4 BAR HANDLE 15170000
558 Bar handle High quality Made in Germany
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
510
mm
Logistic Weight
1299
g
Square drive adapter
3/4
''
Length
510
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.83
excl. VAT
/
Each
£
51.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
1 BAR HANDLE
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
GEDORE 2AR3 EXTENSION 6048950
TORQUE WRENCH 18200001
GEDORE 2187 1 S/D SLIDING T/HANDLE
BRITOOL EXPERT 1/2 INCH SLIDING TEE
BRITOOL EXPERT 3/8 INCH SLIDING TEE
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
GEDORE SWIVEL HANDLE 1997
BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE
GEDORE L HANDLE 3/8DR 3081
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL