Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
SNA 8157-15 BAHCO DRIVE BREAKER BAR
SNA 8157-15 BAHCO DRIVE BREAKER BAR
Square Drive Swivel Head Breaker Bar
References
bahco:
8157-15
rubix:
220A4958
ean:
7314150469222
Technical specifications
Square drive adapter
1/2
''
Length
390
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNA 8157-15 BAHCO DRIVE BREAKER BAR
Strengths
•Highly polished finish
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
390
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.94
excl. VAT
/
Each
£
101.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
ROEBUCK 880190 1/2IN DRIVE SLIDING T-HANDLE
TORQUE WRENCH 18200001
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
ROEBUCK T HANDLE BAR 3/8 DRIVE
FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
BRITOOL EXPERT 1/4 INCH SPINNER
FACOM EXTENSION DRIVER R.228
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
BRITOOL EXPERT 3/8 INCH SLIDING TEE
BRITOOL EXPERT 1 INCH T HANDLE
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE