GEDORE 6278360 3287 SLIDING T BAR 3/4


Sliding handle-3287

References
gedore:3287
rubix:120A2773
manufacturer :6278360
ean:4010886627839
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length500 mm
See all Specifications

Product details : GEDORE 6278360 3287 SLIDING T BAR 3/4


Sliding T bar 3/4" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated

Strengths

•Acc. to DIN 3122, ISO 3315
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174 with locking pin
Vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight1161 g
Square drive adapter3/4 ''
Length500 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 60.05 excl. VAT
/ Each
£ 72.06 incl. VAT
  • Usually arrives within 14 working days