GEDORE 2163 K 5 3C-SCREWDRIVER MM


3-C screwdriver 2163 K

References
gedore:2163 K 5
rubix:399A5506
manufacturer :6684780
ean:4010886806814
brand logo
brand logo
Technical specifications
ImprintOther
Imprint size5mm
Blade length100 mm
See all Specifications

Product details : GEDORE 2163 K 5 3C-SCREWDRIVER MM


3C-Screwdriver, ball end, 5 mm 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Working angle approx. 25° in each direction Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight100 g
ImprintOther
Imprint size5mm
Blade length100 mm
Length200 mm
FinishingTempered
Weight100 g
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
  • Usually arrives within 14 working days