Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER T30X125 E160510
BRITOOL EXPERT SCREWDRIVER T30X125 E160510
Torx® screwdrivers:
References
expert:
E160510
rubix:
2014241
ean:
3258951605103
Technical specifications
Imprint
Torx
Imprint size
T30
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER T30X125 E160510
- ACUMENT TMD 702
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: green.
- Chrome-vanadium round steel blade, satin chrome.
characteristics:
EAN: 3258951605103
d [mm]: 40
L1 [mm]: 241
L2 [mm]: 125
Pack: 5
Presentation: Satin
No.: T30
[g]: 118
Technical specifications
Attributes
Imprint
Torx
Imprint size
T30
Blade length
125
mm
Length
241
mm
Finishing
Steel/Chrome
Weight
118
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8620L SCREWDRIVER ERGO PH2X200
STANLEY 1-64-984 FATMAX SCREWDRIVER PARALLEL 3.5 X 100
FACOM ATX20X150 PRO-TWIST SCREWDRIVER TOR X 20 X 150 MM
BAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100
ROEBUCK POZIDRIV SCREWDRIVER PZ4 X 200MM
WERA 008725 350PH SCREWDRIVER PH2/200 K'FORM+
WERA 051024 K'FORM KOMPAKT 25 SL/PH/POUCH 7PC
WERA 009312 355PZ SCREWDRIVER PZ1/200 K'FORM+
BAHCO BE-8455 SCREWDRIVER ERGO 6.5MM X 1.2 X 45MM SLOTTED
BAHCO BE-8220 SCREWDRIVER ERGO 0.5X3.0X125
WERA 018302 932AS CHISELDRIVER 1.2/7.0/138 SQ DRIVE K'FORM+
BAHCO BE-8710 SCREWDRIVER ERGO HEX BALL 10X190
BAHCO BE-7835 NUT DRIVER ERGO
WERA 003990 817 VDE SB
WERA 029415 395 NUTSPINNER 8/125 K'FORM+