ROEBUCK PHILLIPS SCREWDRIVER PH 0 X 60MM


Premium Phillips Screwdrivers

References
roebuck:5079112
rubix:2521664
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH0
Blade length60 mm
See all Specifications

Product details : ROEBUCK PHILLIPS SCREWDRIVER PH 0 X 60MM


Precision Machined ultimate fit non-peel black finish tips.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
DIN ISO 8764-1//2.

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH0
Blade length60 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
  • Sold out