GEDORE 2160SK PH 2 3C-SCREWDRIVER WITH STRIKING CAP


3-C screwdriver Phillips - 2160SK

References
gedore:2160SK PH 2
rubix:399A5464
manufacturer :1845306
ean:4010886857274
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint size2
Blade length100 mm
See all Specifications

Product details : GEDORE 2160SK PH 2 3C-SCREWDRIVER WITH STRIKING CAP


3C-Screwdriver with striking cap PH 2 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PH 3-component handles Power-Grip3 with striking cap Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Hexagon blade with additional hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight148 g
ImprintPhillips
Imprint size2
Blade length100 mm
Length205 mm
FinishingTempered
Weight148 g
Show UNSPSC/ECL@SS
£ 14.92 excl. VAT
/ Each
£ 17.90 incl. VAT
  • Usually arrives within 14 working days