Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08140030 T30 X 5/16 TORX BIT
STAHLWILLE 08140030 T30 X 5/16 TORX BIT
Screwdriver Stahlwille
References
stahlwille:
08140030
rubix:
4527376
ean:
4018754011353
Technical specifications
Imprint
Torx
Imprint size
T30
Length
35
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08140030 T30 X 5/16 TORX BIT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
9
x
36
mm
Logistic Weight
11
g
Imprint
Torx
Imprint size
T30
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.88
excl. VAT
/
Each
£
7.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATPA4V.J16PB PROTWIST WITH POUCH SET 16 PCS
WERA 008874 KRAFTFORM KOMPAKT STUBBY MAGAZINE 2 PH/PZ/SL BTZ 6PC
BRITOOL EXPERT SCREWDRIVER PZ1X100
WERA 003990 817 VDE SB
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.8X5.5
GEDORE 676 DRIVING HANDLE 1/4
BAHCO 6709TORX-T27 1/4IN SOCKET DRIVER TORX 27
BAHCO 7993M0220 1 INCH DRIVE 22MM IMPACT HEX BIT
WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO
BAHCO 7809TORX-T27 SOCKET 1/2
WERA 008009 335 SCREWDRIVER SLOTTED 0.5/3.0/200 K'FORM+
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
WERA 118048 2067BO SCREWDRIVER SECURITY TX9/60 K'FORM MICRO
BAHCO BE-8360 SCREWDRIVER ERGO 8MM X 1.2 X 25MM SLOTTED
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2