Torque wrench Stahlwille
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 14x18 '' |
Logistics dimensions (L x W x H) | 65x90x688 mm |
---|---|
Logistic Weight | 1765 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 400 N.m |
Square drive adapter | 14x18 '' |
Length | 688 mm |
Weight | 1.765 kg |
Fixation | 14x18 mm |
Usually arrives within 14 working days