Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3579-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3579/3525
Tapered roller bearing Timken
References
timken:
3579/3525
rubix:
100A7296
ean:
0053893291185
Product details
Technical specifications
Product details : TIMKEN 3579-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.53
excl. VAT
/
Each
£
111.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-15520, Outer diameter: 57.15 mm | Inner diameter: 54.15 mm | Width: 13.495 mm
Tapered roller bearing Timken M246910, Outer diameter: 336.55 mm | Width: 50.8 mm
Tapered roller bearing Timken 857/854, Outer diameter: 190.5 mm | Inner diameter: 92.075 mm | Width: 57.15 mm
Tapered roller bearing NSK 32207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-23100/23256, Outer diameter: 65.088 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-47686, Outer diameter: 108 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered roller bearing Timken 377/3720
Tapered roller bearing NTN 4T-JM718110PK, Outer diameter: 145 mm | Inner diameter: 63.5 mm | Width: 27 mm
Tapered roller bearing NTN 4T-30204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing Timken M 238840-902A3
Tapered roller bearing Timken 32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing NTN 4T-665, Outer diameter: 114.4 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-56662, Outer diameter: 168.275 mm | Inner diameter: 142.875 mm | Width: 26.988 mm
Tapered roller bearing Timken 864/854, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 57.15 mm