Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE TUBULAR HANDLE 48030001 SIZE 1
STAHLWILLE TUBULAR HANDLE 48030001 SIZE 1
5 1//2 series tubular handles
References
stahlwille:
48030001
rubix:
2536329
ean:
4018754031559
Technical specifications
Length
460
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE TUBULAR HANDLE 48030001 SIZE 1
For use with 5 series heavy duty ring spanners.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
24
x
462
mm
Logistic Weight
605
g
Length
460
mm
Weight
605
g
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.80
excl. VAT
/
Each
£
41.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM OPEN-END WREN 22.4X5
FAG LOCKNUT-SOCKET-KM1 KM1 SOCKET WRENCH LOCKNUT.SOCKET.KM1
BAHCO 1RM-16 RATCHET COMBI SPANNER
ROEBUCK 00990 1000V INSULATED 4BA OPEN ENDED GENERAL PURPOSE SPANNER
FACOM HING SKT WREN 66A.14X15
BAHCO 10RM-10 RATCHET WRENCH STUBBY
BAHCO 133SGM-32 OPEN END WRENCH
GEDORE C SPANNER WITH PIN 40 Z 30-32
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
STAHLWILLE 42050050 STRIKING FACE RING WRENCH 50MM
BAHCO 111Z-5/8 COMBINATION WRENCH 5/8IN
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
BAHCO 1952M-19 COMBINATION WRENCH
BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
GEDORE 2 38X42 DBLENDRINGSPAN38X42 6019690