3M 62888 UTILITY CLOTH ROLL 314D 50MMX25M P120
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62888
Rubix:1641115
Manufacturer :7000060188
EAN:04046719185238

Product details : 3M 62888 UTILITY CLOTH ROLL 314D 50MMX25M P120
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 1333 g |
|---|---|
| Length | 25000 mm |
| Width | 50 mm |
| Grain | 120 |
| 50 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- In stock: Next day delivery