Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
3m™ 314D Abrasive backing sheet roll
References
3m:
62867
rubix:
268369
manufacturer :
7000060170
ean:
04046719185375
Technical specifications
Length
25000
mm
Width
25
mm
Grain
320
See all Specifications
Product details
Technical specifications
Product details : 3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
529
g
Length
25000
mm
Width
25
mm
Grain
320
25
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
ROEBUCK 866873 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P60
NORTON 63642531817 RTH RHR 38X25M R222 NOR P100 HR
NORTON 63642531795 RTH RHR 50X25M R222 NOR P400 HR
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
ROEBUCK 866879 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P240
NORTON 63642531805 HANDY ROLL R222 25MMX25M P180
3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
NORTON 63642531806 38MMX25M 180G HANDY ROLL
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX180G 63642531807
ROEBUCK 886350 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P100
NORTON 150G 38MM ROLL ALOX 63642531809
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
NORTON 63642539150 R222 HANDY ROLLS 38 MM X 25 M P600