References
Norton:63642536426
Rubix:387A4721
EAN:3157620180944
Product details : NORTON 63642536426 HANDY ROLL R222 A/O 50MM X 25M P280
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr280
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 50 mm |
| Grain | 280 |
Show UNSPSC/ECL@SS
£ 40.08 excl. VAT
/ Each
£ 48.10 incl. VAT
- Delivery usually within ( 10 ) days

