References
Norton:63642534758
Rubix:269243
EAN:3157620183013

Documents
Product details : NORTON 63642534758 HANDY ROLL R222 50MMX25M P80
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 50 mm |
| Grain | 80 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 53.83 excl. VAT
/ Each
£ 64.60 incl. VAT
- In stock: Next day delivery
