Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3776
rubix:
45011767
ean:
4014855014316
Technical specifications
Length
50000
mm
Width
25
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.34
excl. VAT
/
Each
£
34.01
incl. VAT
In stock: Next day delivery
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
ROEBUCK 886478 NON WOVEN HANDY ROLL 115 X 10 M REG
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
PFERD 42810750 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P120
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150