3M 65452 CUBITRON II CUT-OFF WHEEL T41 75MMX1MMX9.53MM


3M Cubitron II Cut Off Wheel

References
3m:65452
rubix:2579217
manufacturer :7100094854
brand logo
brand logo
Technical specifications
Diameter76 mm
Thickness1 mm
See all Specifications

Product details : 3M 65452 CUBITRON II CUT-OFF WHEEL T41 75MMX1MMX9.53MM


3M Cubitron II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

Strengths

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

Applications

For cutting through metal, such as auto body or marine sheet metal
Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners

Technical specifications


Attributes
Diameter76 mm
Thickness1 mm
Reaming diameter9.53 mm
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
  • Sold out