TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC


Cutting disc A30Q

References
tyrolit:223020
rubix:81306226
ean:9003172230207
brand logo
brand logo
Technical specifications
Diameter100 mm
Thickness2.5 mm
See all Specifications

Product details : TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. Super thin 2 in 1 cutting discs. Two applications in a disc: suitable for use on steel and stainless steel. Shape: 42F. The range of 2-in-1 PREMIUM cut-off wheels ranges from 1.6 to 1.9 mm for fast and comfortable work with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Logistic Weight45 g
Diameter100 mm
Thickness2.5 mm
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
  • Usually arrives within 14 working days