NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10


VULCAN for Stationary / Fixed Saw Cut-Off on METAL

References
norton:66252925467
rubix:227A8727
brand logo
brand logo
Technical specifications
Diameter300 mm
Thickness3.5 mm
See all Specifications

Product details : NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10


Norton’s wide range of cutting wheels for stationary machines provide high value and high performance industrial solutions.
Disc Cut-Off for stationary machine - METAL - Norton VULCAN - 300x3.5x25.4mm

Strengths

Long wheel life with quick and free cutting
Cuts without burning, blueing or splintering the metal
Use under constant power in heavy cut-off applications
Double, full external mechanical reinforcement for excellent safety and stability

Applications

Cut-Off

Technical specifications


Attributes
Diameter300 mm
Thickness3.5 mm
Reaming diameter25.4 mm
ApplicationCutting
ShapeRound
Show UNSPSC/ECL@SS
£ 69.23 excl. VAT
/ Each
£ 83.08 incl. VAT
  • Usually arrives within 14 working days